Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for PerkinElmer Auto SYS GCs
For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.
Supplier: Restek™ 20911210.5
Description
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
92.1 mm | |
5/Pk. | |
Base Deactivated | |
6.2 mm | |
Borosilicate Glass |
Split Inlet Liner | |
Cyclo | |
4 mm | |
For Perkin Elmer Auto SYS and Clarus GCs |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction