Restek™ Split Liners for Varian 1075/1077 GCs

For Bruker/Varian GCs equipped with 1075/1077 inlets.

Manufacturer: Restek™ 20971

 View more versions of this product

Catalog No. 06-718-291

  Check Availability
Add to Cart

    Specifications

    Product Type Split inlet liner
    Diameter (Metric) Inner 4mm
    Length (Metric) 72mm
    For Use With (Equipment) For Bruker/Varian GCs
    Liner Material Borosilicate Glass
    Deactivation Intermediate-Polarity
    For Use With (Application) For purge and trap inlet splitting or samples <1μL
    Geometry Straight
    Quantity 5/Pack
    Diameter (Metric) Outer 6.3mm

    • Material: Borosilicate Glass
    • OD: 6.3mm
    • Length: 72mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit