Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Varian 1075/1077 GCs

For Bruker/Varian GCs equipped with 1075/1077 inlets.

Manufacturer:  Restek™ 20716214.5

 View more versions of this product

Catalog No. 06-717-841


  Check Availability
Add to cart

Specifications

Description

  • Material: Borosilicate Glass
  • OD: 6.3mm
  • Length: 72mm
Description & Specifications

Specifications

Siltek™
Frit with Top Taper
5/Pack
4mm
72mm
Borosilicate Glass
For Chlorinated pesticide analysis, lowers endrin breakdown to less than 1%
Split inlet liner
Glass frit
6.3mm
For Bruker/Varian GCs
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit