Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for Varian 1075/1077 GCs
For Bruker/Varian GCs equipped with 1075/1077 inlets.
Supplier: Restek™ 20715
Description
- Material: Borosilicate Glass
- OD: 6.3mm
- Length: 72mm
Specifications
Glass Frit | |
Split Inlet Liner | |
Frit with Top Taper | |
Each | |
6.3 mm | |
Borosilicate Glass |
72 mm | |
For Dirty Samples, Non-Active Compounds | |
Intermediate-Polarity | |
4 mm | |
For Bruker/Varian GCs |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction