Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split/Splitless Liners for Shimadzu: 17A Split/Splitless w/Wool

For Shimadzu 17A, 2010, and 2014 GCs equipped with split/splitless inlets.

Manufacturer:  Restek™ 20957

 View more versions of this product

Catalog No. 06-718-253


  Check Availability
Add to cart

Specifications

Description

  • Geometry: Straight
  • Material: Borosilicate Glass
  • I.D.: 3.5mm
  • OD: 5mm
  • Length: 95mm
Description & Specifications

Specifications

Intermediate Polarity (IP)
IP straight inlet liner
Deactivated Wool
5mm
Shimadzu™ 17A, 2010, and 2014 GCs equipped with split/splitless inlets
Straight
25/Pack
3.5mm
95mm
Borosilicate Glass
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit