Restek™ Split/Splitless Liners for Shimadzu: 17A Split/Splitless w/Wool

For Shimadzu 17A, 2010, and 2014 GCs equipped with split/splitless inlets.

Manufacturer: Restek™ 20955

 View more versions of this product

Catalog No. 06-711-282

  Check Availability
Add to Cart

    Specifications

    Product Type IP straight inlet liner
    Packing Material Deactivated Wool
    Diameter (Metric) Inner 3.5mm
    Diameter (Metric) Outer 5mm
    Length (Metric) 95mm
    For Use With (Equipment) Shimadzu™ 17A, 2010, and 2014 GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Deactivation Intermediate Polarity (IP)
    Geometry Straight
    Quantity Each

    • Geometry: Straight
    • Material: Borosilicate Glass
    • I.D.: 3.5mm
    • OD: 5mm
    • Length: 95mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit