Restek™ Splitless Liners for PerkinElmer GCs: Auto SYS Splitless

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

Manufacturer: Restek™ 20830213.5

 View more versions of this product

Catalog No. 06-718-046

  Check Availability
Add to Cart

    Specifications

    Product Type Siltek™ straight inlet liner
    Packing Material Deactivated Wool
    Diameter (Metric) Outer 6.2mm
    For Use With (Equipment) Perkin Elmer™ Auto SYS™ and clarus GCs equipped with split/splitless inlets
    Deactivation Siltek
    Geometry Straight
    Quantity 5/Pack
    Diameter (Metric) Inner 2.0mm
    Length (Metric) 92.1mm
    Liner Material Borosilicate Glass

    • Trace samples
    • Geometry: Straight
    • Material: Borosilicate Glass
    • Packing: Deactivated Wool
    • I.D.: 2mm
    • OD: 6.2mm
    • Length: 92.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit