Restek™ Splitless Liners for Thermo 4000-5000-6000 Series GCs

Manufacturer: Restek™ 20815210.5

 View all options for this product

Catalog No. 06-718-029

  Check Availability
Add to Cart


    Diameter (Metric) Inner 4.0mm
    Diameter (Metric) Outer 5.4mm
    Length (Metric) 79.5mm
    For Use With (Equipment) Thermo 4000, 5000 and 6000 GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 5/Pack
    Deactivation Base Deactivation
    Geometry Straight
    Product Type Siltek™ splitless straight inlet liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit