Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SSI TC-20 Tube Cutting Machine

Cuts 0.0625, 0.125, 0.25 in. tubing with inside diameter as small as 0.008 in.

Manufacturer:  Restek™ 23030

 View more versions of this product

Catalog No. 06-712-137


  Check Availability
Add to cart

Specifications

Description

  • Electrically operated bench-top model
  • Includes handy 0.0625 in. dressing tool on the swing arm which removes burrs and reams tubing
  • Voltage selectable: 110 to 120V or 220 to 240V, 50 to 60Hz
  • Dimensions: 20.3 x 15.9 x 10.8cm (8 x 6.25 x 4.25 in.)
  • Weight: 5kg (1 lb.)
Note
Unit shipped set for 110 to 120V operating voltage. Switch to 220 to 240V by using alternate fuse and power cord that is included.
Description & Specifications

Specifications

Replacement Cutting Wheels
Restek SSI TC-20 Tube Cutting Machine
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit