Restek™ Stabilwax™ Capillary Columns, 30m Total Length

Long column lifetime, even when programming repeatedly up to 260°C (500°F)

Manufacturer: Restek™ 10640126

 View all options for this product

Catalog No. 06-709-079


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    For Use With FAMEs, flavor compounds, essential oils, solvents, Xylene isomers analysis
    USP Type G14, G15, G16, G20, G39
    Particle Size 0.5μm
    Temperature Range 40 to 250/260°C
    Film Thickness 0.5μm
    Functionality/Interaction Type Carbowax Polymer
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond
    Stationary Phase Carbowax Polyethylene Glycol
    Packing Material Stabilwax™
    Polarity Polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Includes 5m Integra guard column

    • Fused silica
    • Polar phase; Crossbond™ polyethylene glycol
    • Rugged enough to withstand repeated water injections
    • Lowest-bleed PEG column on the market; long column lifetimes
    • Produces polar compound retention times that do not shift
    • Temperature range: 40°C to 260°C (104°F to 500°F)
    • Equivalent to USP G14, G15, G16, G20 and G39 phases


    Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds. Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit