Restek™ Stabilwax™ Capillary Columns, 30m Total Length Available on GSA/VA Contract for Federal Government customers only.

Long column lifetime, even when programming repeatedly up to 260°C (500°F)

Manufacturer: Restek™ 10608124

 View more versions of this product

Catalog No. 06-709-009

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique Crossbond™
    Diameter (Metric) Inner 0.25mm
    USP Type G14, G15, G16, G20, G39
    Length (Metric) 30m
    Stationary Phase Carbowax Polyethylene Glycol
    Packing Material Stabilwax™
    Polarity Polar
    Coating Fused Silica
    Includes 5m Integra guard column
    Temperature Range 40 to 250/260°C
    Film Thickness 0.1μm
    For Use With FAMEs, flavor compounds, essential oils, solvents, Xylene isomers analysis
    Particle Size 0.1μm
    Functionality/Interaction Type Carbowax Polymer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit