Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns: 50m Length
Long column lifetimes, even when programming repeatedly up to 260°C (500°F)
Specifications
USP Type | G14, G15, G16, G20, G39 |
---|---|
Functionality/Interaction Type | Carbowax Polymer |
Temperature Range | 40°C to 250/260°C |
Length (Metric) | 60 m |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
06-709-041
|
Restek™
10626105 |
0.25 mm | 0.25 μm | 60 m | 0.25 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-047
|
Restek™
10627109 |
0.32 mm | 0.25 μm | 60 m | 0.25 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-090
|
Restek™
10643105 |
0.53 mm | 0.5 μm | 60 m | 0.5 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Polar phase; Crossbond™ polyethylene glycol
- Rugged enough to withstand repeated water injections
- Lowest-bleed PEG column on the market; long column lifetimes
- Temperature range: 40°C to 260°C (104°F to 500°F)
- Equivalent to USP G14, G15, G16, G20 and G39 phases
- Produces polar compound retention times that do not shift
- Fused silica
Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds
Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages
Specifications
G14, G15, G16, G20, G39 | |
40°C to 250/260°C | |
Stainless Steel | |
Fused Silica |
Carbowax Polymer | |
60 m | |
Polar | |
N/A |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title