Restek™ Stabilwax™ Capillary Columns: 60m Length Available on GSA/VA Contract for Federal Government customers only.

Long column lifetimes, even when programming repeatedly up to 260°C (500°F)

Manufacturer: Restek™ 10611127

 View all options for this product

Catalog No. 06-709-014

  Check Availability
Add to Cart


    For Use With FAMEs, flavor compounds, essential oils, solvents, Xylene isomers analysis
    USP Type G14, G15, G16, G20, G39
    Particle Size 0.1μm
    Temperature Range 40 to 250/260°C
    Film Thickness 0.1μm
    Functionality/Interaction Type Carbowax Polymer
    Length (Metric) 60m
    Material Stainless Steel
    Technique Crossbond
    Stationary Phase Carbowax Polyethylene Glycol
    Packing Material Stabilwax
    Polarity Polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Includes 10m Integra guard column

    • Polar phase; Crossbond™ polyethylene glycol
    • Rugged enough to withstand repeated water injections
    • Lowest-bleed PEG column on the market; long column lifetimes
    • Temperature range: 40°C to 260°C (104°F to 500°F)
    • Equivalent to USP G14, G15, G16, G20 and G39 phases
    • Produces polar compound retention times that do not shift
    • Fused silica

Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds
Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages

  • Description & Specifications
  • Related Products

    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit