Restek™ Stabilwax™-DA Capillary Columns, Part 2: 50m Length Available on GSA/VA Contract for Federal Government customers only.

Reduce adsorption and improve responses for many basic compounds

Manufacturer: Restek™ 11042105

 View more versions of this product

Catalog No. 06-709-375

  Check Availability
Add to Cart

    Specifications

    For Use With Free (underivatized) Acids, some Inorganic Acids analysis
    Material Stainless Steel
    Technique Crossbond
    Stationary Phase Carbowax Polyethylene Glycol
    Packing Material Stabilwax-DA
    Polarity Polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Includes N/A
    USP Type G25, G35
    Particle Size 0.5μm
    Temperature Range 40 to 250°C
    Film Thickness 0.5μm
    Functionality/Interaction Type Acidic
    Length (Metric) 60m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit