Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™-DB Capillary Columns, Part 2
Reduce adsorption and improve responses for many basic compounds
Specifications
Functionality/Interaction Type | Amines and other basic compound |
---|---|
Max. Temperature | 250°C |
Temperature Range | 40°C to 210/220°C |
Material | Stainless Steel |
Polarity | Polar |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | ||
06-709-216
|
Restek™
10839304 |
0.32 mm | 30 m | 0.5 μm | Not Applicable | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-217
|
Restek™
10839316 |
0.32 mm | 30 m | 0.5 μm | 5m Guard column with Press-Tight | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-226
|
Restek™
10855600 |
0.53 mm | 30 m | 1 μm | Not Applicable | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Polar phase; Crossbond™ base-deactivated Carbowax™ polyethylene glycol–for amines and basic compounds
- Application-specific columns for underivatized amines and other basic compounds, including alkylamines, diamines, triamines, nitrogen-containing heterocyclics
- No need for column priming
- Temperature range: 40°C to 220°C (104°F to 428°F)
- Fused silica
Avoid rinsing these columns with water or alcohols
Specifications
Amines and other basic compound | |
40°C to 210/220°C | |
Polar |
250°C | |
Stainless Steel | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title