Restek™ Stainless-Steel HPLC Column Tubing

Can be used immediately without any additional treatment

Manufacturer: Restek™ 25115

 View more versions of this product

Catalog No. 06-712-682

  Check Availability
Add to Cart

    Specifications

    Product Type HPLC Column tubing
    Diameter (English) Inner 0.181 in.
    Diameter (English) Outer 0.25 in.
    Diameter (Metric) Outer 0.635cm
    Length (English) 6 in.
    Length (Metric) 15cm
    Material 316 Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit