Restek™ Standard Ferrules

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors; designed to seat securely in a variety of chromatography tube and pipe fittings

Manufacturer: Restek™ 20258

 View more versions of this product

Catalog No. 06-717-656

  Check Availability
Add to Cart

    Specifications

    Temperature (Metric) Max 450°C
    Material Vespel/Graphite
    Diameter (English) Inner 0.1875 in.
    Includes 1/4 in. Fitting

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit