Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Straight Inlet Liner for Agilent GCs with Split/Splitless Inlets

For Agilent GCs equipped with split/splitless inlets.

$69.30

Specifications

For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Length (Metric) 7.85 cm
Product Type Specs Siltek Straight Inlet Liner
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Liner Material Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Liner Material Quantity Price Quantity & Availability  
06-718-554
View Documents Promotion Details
Restek™
21700205
0.52 cm 0.63 cm Metal 5/Pk.
Pack of 5 for $69.30
Add to cart
 
Description

Description

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek
  • Liner ID: 5.2mm
  • Length: 78.5mm
  • OD: 6.3mm
Specifications

Specifications

Agilent GCs Equipped with Split/Splitless Inlets
7.85 cm
Siltek Straight Inlet Liner
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit