Restek™ Straight Inlet Liner with CarboFrit™ for Agilent GCs

For Agilent GCs equipped with split/splitless inlets.

Manufacturer: Restek™ 20782216.5

 View more versions of this product

Catalog No. 06-711-034

  Check Availability
Add to Cart

    Specifications

    Product Type Straight Inlet Liner
    Packing Material CarboFrit™
    Diameter (Metric) Inner 4mm
    Diameter (Metric) Outer 6.3mm
    Length (Metric) 78.5mm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Deactivation Siltek
    Geometry Straight
    Packaging Quantity 5 Pack

    • Geometry: Straight
    • Material: Borosilicate Glass
    • Packing: CarboFrit
    • Deactivation: Siltek
    • Liner ID: 4mm
    • Length: 78.5mm
    • OD: 6.3mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit