Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Straight Inlet Liners for Agilent GCs

For Agilent GCs equipped with split/splitless inlets.

Manufacturer:  Restek™ 20781205

 View more versions of this product

Catalog No. 06-711-023


  Check Availability
Add to cart

Specifications

Description

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Liner ID: 4mm
  • Length: 78.5mm
  • OD: 6.3mm
Description & Specifications

Specifications

Intermediate Polarity
Each
4mm
78.5mm
Borosilicate Glass
Straight
Straight Inlet Liner
6.3mm
Agilent GCs equipped with split/splitless inlets
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit