Restek™ Stx™-CLPesticides Capillary Columns

Fused silica with Siltek™ deactivation

Manufacturer: Restek™ 11540

 View more versions of this product

Catalog No. 06-709-466

  Check Availability
Add to Cart

    Specifications

    Technique Crossbond™
    Stationary Phase Stx™ -CLPesticides
    Packing Material Stx™ -CLPesticides
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Particle Size 0.25μm
    Temperature Range -60 to 310/330°C
    Length (Metric) 15m
    For Use With Organochlorine pesticides, herbicides analysis
    Max. Temperature 330°C
    Film Thickness 0.25μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit