Restek™ Sulfinert Sample Loops

Ideal for samples containing low concentrations of sulfur or other active compounds. Sulfinert treatment of Restek Gas Sample Loops eliminate active sites in the valve or loop for better recovery of active compounds.

Manufacturer: Restek™ 22848

 View more versions of this product

Catalog No. 06-712-065

  Check Availability
Add to Cart

    Specifications

    Material Sulfinert™ treated
    Volume (Metric) 1mL
    Product Type Gas Sample Loop

    • Sample loop sizes from 5µL to 5mL
    • 0.0625 in. fittings
    • 1mm I.D.
    • For “W Type” Valves

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit