Restek™ Syringe Filters with Luer-Lok™ Inlet

Syringe filters with Luer lock inlet offers leak-tight syringe connection.

Manufacturer: Restek™ 26152

 View more versions of this product

Catalog No. 06-802-794

  Check Availability
Add to Cart

    Specifications

    Color Code Amber
    Housing Material Polypropylene
    Type Syringe Filter
    Pore Size 0.22μm
    Inlet Style Luer-Lok
    Color Brown
    Diameter (Metric) 25mm
    Material Polyvinyldifluoride (PVDF)
    Applications For laboratory use only

    • Rugged polypropylene housing
    • Autoclavable to 121°C for 15 minutes
    • Color coded for easy identification
    • Variety of filter types, porosities, and diameters
    Applications
    • Cellulose Acetate, Nylon, PES, PVDF filters are ideal for hydrophilic applications.
    • PTFE filters are suitable for hydrophobic applications.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit