Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Syringe Filters with Luer-Lok™ Inlet
Syringe filters with Luer lock inlet offers leak-tight syringe connection.
Supplier: Restek™ 26145
Description
- Rugged polypropylene housing
- Autoclavable to 121°C for 15 minutes
- Color coded for easy identification
- Variety of filter types, porosities, and diameters
Applications
- Cellulose Acetate, Nylon, PES, PVDF filters are ideal for hydrophilic applications.
- PTFE filters are suitable for hydrophobic applications.
Specifications
Orange | |
PTFE | |
For laboratory use only | |
Luer-Lok | |
25 mm |
Orange | |
0.45 μm | |
Polypropylene | |
Syringe Filter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction