Restek™ Tedlar Sampling Bags

Manufacturer: Restek™ 22046

 View all options for this product

Catalog No. 06-711-848

  Check Availability
Add to Cart


    Material Stainless Steel
    Certifications/Compliance EPA, NIOSH, OSHA
    Includes Valve and septum
    Operating Temperature (English) 399.2°F
    Operating Temperature (Metric) 204°C
    Product Type Tedlar Bag
    Permeability 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
    Tensile Strength 8000psi
    Thickness (English) 0.002 in.
    Thickness (Metric) 0.05mm
    Volume (Metric) 80L
    Volume (English) 2705.12 oz.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit