Restek™ Tedlar Sampling Bags

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

Manufacturer: Restek™ 22044

 View more versions of this product

Catalog No. 06-711-846

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Operating Temperature (English) 399.2°F
    Certifications/Compliance EPA, NIOSH, OSHA
    Includes Valve and septum
    Material Stainless Steel
    Operating Temperature (Metric) 204°C
    Permeability 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
    Tensile Strength 8000psi
    Thickness (English) 0.002 in.
    Thickness (Metric) 0.05mm
    Volume (English) 845.35 oz.
    Volume (Metric) 25L
    Product Type Tedlar Bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit