Restek™ Thermolite™ Septa

Precision molding ensures consistent, accurate fit

Manufacturer: Restek™ 27140

 View more versions of this product

Catalog No. 06-802-720

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 10mm
    Quantity 100/Pk.
    Type Thermolite™ Septa
    Size 10mm
    Temperature (English) Inlet 644°F
    Temperature (Metric) Inlet 340°C
    Diameter (English) Outside 0.393 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit