Restek™ Thermolite™ Septa

Precision molding ensures consistent, accurate fit

Manufacturer: Restek™ 27131

 View all options for this product

Catalog No. 06-802-711

  Check Availability
Add to Cart


    Diameter (English) Outside 0.31 in.
    Diameter (Metric) Outside 8mm
    Quantity 100/Pk.
    Type Thermolite™ Septa
    Size 8mm
    Temperature (English) Inlet 644°F
    Temperature (Metric) Inlet 340°C

    • Usable to 340°C (644°F) inlet temperature
    • Excellent puncturability
    • Preconditioned and ready to use
    • Packaged in ultra-clean blister packs

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit