Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek TO-14A CFC/HCFC Mix
High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.
$1084.00 - $1169.00
Specifications
Components | Trichlorofluoromethane (Freon 11), Dichlorodifluoromethane (Freon 12), 1,1,2-Trichloro-1,2,2-Trifluoroethane (Freon 113), 1,2-Dichlorotetrafluoroethane (Freon 114) in Nitrogen |
---|---|
Type | TO-14A CFC/HCFC Mix |
Volume (Metric) Gas | 104 L |
Pressure | 1800 psi |
Volume (English) Gas | 27.47 gal. |
Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
06-802-380
|
Restek
34410 |
1 ppmv |
Each for $1,084.00
|
|
06-802-391
|
Restek
34426 |
100 ppbv |
Each for $1,169.00
|
|
Description
- Four components
- Includes certificate of analysis and unique serial number
- Disposable aluminum cylinder
- Volume: 104L at 1800psi
- Size: 104L
- Blend tolerance: ±10%
- Outlet Fitting: CGA-180
- Shelf Life: 1 year
- Size: 8 x 24cm
- Weight: 0.7kg
Specifications
Trichlorofluoromethane (Freon 11), Dichlorodifluoromethane (Freon 12), 1,1,2-Trichloro-1,2,2-Trifluoroethane (Freon 113), 1,2-Dichlorotetrafluoroethane (Freon 114) in Nitrogen | |
104 L | |
27.47 gal. | |
0.7 kg |
TO-14A CFC/HCFC Mix | |
1800 psi | |
1.5 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title