Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ TO-15 Sixty-Two Component Mix

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

$6144.00

Specifications

Type TO-15 65 Component Mix
Volume (Metric) Gas 104 L
Pressure 1800 psi
Volume (English) Gas 27.47 gal.
Weight (English) 1.5 lb.
View More Specs

Products 1
Catalog Number Mfr. No. Components Concentration Price Quantity & Availability  
Catalog Number Mfr. No. Components Concentration Price Quantity & Availability  
06-802-401
View Documents
Restek™
34436
Acetone, Acrolein, Benzene, Benzyl chloride, Bromodichloromethane, Bromoform, Bromomethane, 1,3-Butadiene, 2-Butanone, Carbon disulfide, Carbon Tetrachloride, Chlorobenzene, Chloroethane, Chloroform, Chloromethane, Cyclohexane, Dibromochloromethane, 1,2 1 ppm
Each for $6,144.00
Add to cart
 
Description

Description

  • 65 components
  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Conc. in Solvent: 1 ppm in nitrogen
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±10%
  • Analytical accuracy: ±5%
  • Outlet Fitting: CGA-180
  • Size: 8 x 24cm
  • Weight: 0.7kg
Specifications

Specifications

TO-15 65 Component Mix
1800 psi
1.5 lb.
104 L
27.47 gal.
0.7 kg
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit