Restek™ Top Taper Inlet Liner for Bruker/Varian GCs

For Bruker/Varian GCs equipped with 1078/1079 inlets.

Manufacturer: Restek™ 20901211.5

 View more versions of this product

Catalog No. 06-711-196

  Check Availability
Add to Cart

    Specifications

    Product Type Top taper inlet liner
    Packing Material Base Deactivated Wool
    Diameter (Metric) Inner 3.4mm
    Diameter (Metric) Outer 3.4mm
    Length (Metric) 54mm
    For Use With (Equipment) Bruker/Varian GCs equipped with 1078/1079 inlets
    Liner Material Borosilicate Glass
    Deactivation Base Deactivated
    Geometry Top taper
    Packaging Quantity 5 Pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit