Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Top Taper Inlet Liner for Bruker/Varian GCs

For Bruker/Varian GCs equipped with 1078/1079 inlets.

$226.00 - $262.00

Specifications

Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 3.4 mm
Liner Material Borosilicate Glass
For Use With (Equipment) Bruker/Varian GCs Equipped with 1078/1079 Inlets
Geometry Top taper
View More Specs

Products 5
Catalog Number Mfr. No. Deactivation Quantity Packing Material Price Quantity & Availability  
Catalog Number Mfr. No. Deactivation Quantity Packing Material Price Quantity & Availability  
06-711-195
View Documents
Restek™
20901210.5
Base Deactivated 5 Pk. Base Deactivated
Each for $226.00
Add to cart
 
06-711-196
View Documents
Restek™
20901211.5
Base Deactivated 5 Pk. Base Deactivated Wool
Each for $243.00
Add to cart
 
06-711-199
View Documents
Restek™
20901216.5
Siltek 5 Pk. CarboFrit
Each for $262.00
Add to cart
 
06-711-192
View Documents
Restek™
20901200.5
Intermediate Polarity 5 Pk. Deactivated Wool This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-711-194
View Documents
Restek™
20901209.5
Intermediate Polarity 5/Pk. CarboFrit This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Material: Borosilicate Glass
Specifications

Specifications

3.4 mm
Borosilicate Glass
Top taper
Top Taper Inlet Liner
3.4 mm
Bruker/Varian GCs Equipped with 1078/1079 Inlets
54 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit