Restek™ Ultra Aqueous HPLC Prep Columns with C18 Packing, 5um Particle Size

Easy scale-up from Restek analytical columns.

Manufacturer: Restek™ 9178579

 View more versions of this product

Catalog No. 06-722-265

  Check Availability
Add to Cart

    Specifications

    Packing Material Ultra Aqueous C18
    Particle Shape Spherical
    Particle Size 5μm
    Stationary Phase Ultra Aqueous C18
    Film Thickness 5μm
    Functionality/Interaction Type Dispersive interaction
    Type HPLC preparative column
    Support Material Silica
    Diameter (Metric) Inner 30mm
    Ligand Type Proprietary polar modified and functionally bonded C18
    Phase Modified C18
    Column Format Prep
    Max. Temperature 80°C
    USP Type L1
    Endcapped No
    Column Type Ultra Aqueous C18
    Pore Size 100Å
    pH 2.5 to 8
    Surface Area 300m2/g
    Length (Metric) 250mm
    Technique Reverse phase chromatography
    Polarity Polar
    Carbon Load 2 to 20%
    Column Chemistry Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles
    Hydrophobicity No

    Aqueous C18 can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.
    • Particle Size: 5µm, spherical
    • Pore Size: 100 angstrom
    • Carbon Load: 15%
    • pH Range: 2.5 to 8
    • Temperature Limit: 80°C
    • USP Phase Code: L1
    • Phase Category: modified C18
    • Ligand Type: proprietary polar modified and functionally bonded C18

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit