Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra Aqueous HPLC Prep Columns with C18 Packing, 5um Particle Size
Easy scale-up from Restek analytical columns.
Supplier: Restek™ 9178519
Description
Aqueous C18 can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.
- Particle Size: 5μm, spherical
- Pore Size: 100 angstrom
- Carbon Load: 15%
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L1
- Phase Category: modified C18
- Ligand Type: proprietary polar modified and functionally bonded C18
Specifications
Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles | |
30 mm | |
Dispersive interaction | |
100 mm | |
Spherical | |
2.5 to 8 | |
100 Å | |
80°C | |
aQ C18 | |
2 to 20% | |
No | |
Preparative Column |
Preparative Column | |
5 μm | |
No | |
Proprietary polar modified and functionally bonded C18 | |
5 μm | |
Polar | |
300 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Reverse Phase HPLC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction