Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra C8 Guard Cartridges
Protects and extends column lifetime.
Supplier: Restek™ 910350210
Description
- Particle Size: 5μm, spherical
- Pore size: 100 angstrom
Specifications
12% | |
2.5 to 8 | |
10 mm | |
Ultra C8 | |
HPLC Ultra Column | |
80°C | |
Yes |
Each | |
5 μm | |
100Å | |
4 mm | |
C8 | |
Spherical | |
L7 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction