Restek™ Ultra Guard Cartridges

Protects and extends column lifetime.

Manufacturer: Restek™ 910350220

 View more versions of this product

Catalog No. 06-719-078

  Check Availability
Add to Cart

    Specifications

    Product Type C8
    For Use With HPLC ultra column
    Particle Size 3 or 5μm
    Pore Size 100Å
    Carbon Load 12%
    Temperature (Metric) Maximum 80°C
    Endcapped Yes
    pH 2.5 to 8
    Length (Metric) 20mm
    Quantity Ea.
    Diameter (Metric) Inner 4mm
    Stationary Phase C8
    USP Type L7
    Particle Shape Spherical

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit