Restek™ Ultra-High Pressure Sample Cylinder Valves

Large, durable, Kel-F seat ensures leak-free operation.

Manufacturer: Restek™ 26313

 View more versions of this product

Catalog No. 06-729-019

  Check Availability
Add to Cart

    Specifications

    Includes Dip tube and rupture disks
    Material Sulfinert™ treated
    Max. Temperature (Metric) -40° to 120°C
    Pressure 5000psi
    Thread Size (English) 0.25 NPTM in.
    Thread Size (Metric) 0.63 NPTMcm
    Product Type 0.25 in. Male NPT x 0.25 in. Male NPT w/5.25 in. dip

    Alta-Robbins unique valve design incorporates a fully contained soft seat that provides durability and longer lifetime. Tight shut-off is easily achieved with very low torque, yet the valve is rugged enough to withstand overtightening.
    • Multiple valve configurations, including dip tube and rupture disks
    • Temperature range: -40° to +120°C
    • Available stainless-steel or sulfinert-treated
    Dip Tube
    Provides a headspace above liquefied gases so that, should expansion occur with an increase in temperature, the pressure is not dramatically increased. The dip tube is welded directly to the male inlet of the valve and cut to a length of up to 5.25 in.

    Rupture Disks
    Function to protect sample cylinders from overpressurization by venting to the atmosphere. The pressure rating on the rupture disk should always be lower than the cylinder.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit