Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra™ Amino (NH2) Mixed Mode HPLC Column, 3 μm
Carbon Load: 2%; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Supplier: Restek™ 9107315
Description
- General purpose column for normal phase and HILIC modes
- Also available with Trident Inlet Fitting
- Pore size: 100
- Carbon load: 2%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- Aminopropylsilane ligand
Specifications
4.6 mm | |
1.5 mL/min | |
Without Trident Inlet Fitting | |
Aminopropylsilane | |
3 μm | |
100 Å | |
L8 | |
Type B Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
Column |
3 μm | |
Simple Sugar Analysis, Normal Phase, HILIC Modes | |
100 mm | |
Spherical | |
2.5 to 8 | |
80°C | |
Amino (NH2) | |
2% | |
No | |
Stainless Steel (316) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction