Restek™ Ultra HPLC Columns with Amino Column Packing, 3um Particle Size

Excellent choice for the analysis of simple sugars

Manufacturer: Restek™ 9107331

 View all options for this product

Catalog No. 06-715-202

  Check Availability
Add to Cart


    Column Type Ultra Amino
    For Use With Simple sugar analysis, normal phase, HILIC modes
    Type HPLC Column
    Carbon Load 2%
    USP Type L8
    Endcapped No
    Flow Rate 0.07mL/min.
    Packing Material Ultra Amino
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 100Å
    pH 2.5 to 8
    Stationary Phase Ultra Amino
    Film Thickness 3μm
    Length (Metric) 30mm
    Material 316 Stainless Steel
    Support Material Silica
    Technique HPLC
    Diameter (Metric) Inner 1mm
    Includes Without Trident Inlet Fitting
    Ligand Type Aminopropylsilane
    Temperature (Metric) 80°C

    • General purpose column for normal phase and HILIC modes
    • Also available with Trident Inlet Fitting
    • Pore size: 100
    • Carbon load: 2%
    • pH range: 2.5 to 8
    • Temperature limit: 80°C
    • Aminopropylsilane ligand

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit