Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Amino Column Packing, 5µm Particle Size

Excellent choice for the analysis of simple sugars

Manufacturer:  Restek™ 9107553700

 View more versions of this product

Catalog No. 06-715-250


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

2%
No
0.5mL/min.
Trident™ inlet fitting
Aminopropylsilane
4000psi
Spherical
2.5 to 8
10g
HPLC Column
HPLC
3.2mm
5μm
Normal phase analysis of Mono and Disaccharides or similar compounds
50mm
Stainless Steel
Type B Silica
5μm
100Å
80°C
L8
Ultra Amino
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit