Restek™ Ultra HPLC Columns with Amino Column Packing, 5µm Particle Size

Excellent choice for the analysis of simple sugars

Manufacturer: Restek™ 9107523700

 View more versions of this product

Catalog No. 06-715-236

  Check Availability
Add to Cart

    Specifications

    Flow Rate 0.5mL/min.
    Packing Material Ultra Amino
    Particle Size 5μm
    pH 2.5 to 8
    Stationary Phase Ultra Amino
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 200mm
    Material Stainless Steel
    Support Material Type B Silica
    Diameter (Metric) Inner 3.2mm
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    Column Type Ultra Amino
    Max. Pressure 4000psi
    Particle Shape Spherical
    Pore Size 100Å
    For Use With Normal phase analysis of Mono and Disaccharides or similar compounds
    Technique HPLC
    Quantity 10g
    Carbon Load 2%
    Ligand Type Aminopropylsilane
    USP Type L8
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit