Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing

Rugged, reversed-phase column with a well-balanced retention profile. Restek Ultra Aqueous C18 Columns can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses.

Manufacturer: Restek™ 9178513700

 View more versions of this product

Catalog No. 06-716-558

  Check Availability
Add to Cart

    Specifications

    pH 2.5 to 8
    Stationary Phase Ultra Aqueous C18
    Length (Metric) 100mm
    Diameter (Metric) Inner 3.2mm
    Includes Trident™ inlet fitting
    Ligand Type Proprietary polar modified and functionally bonded C18
    Temperature (Metric) 80°C
    Column Type Ultra Aqueous C18
    Flow Rate 0.5mL/min.
    Max. Pressure 4000psi
    Particle Size 5μm
    Pore Size 100Å
    For Use With Reverse phase separations of polar analytes, compatible with highly aqueous (up to 100%) mobile phases
    Film Thickness 5μm
    Type HPLC Column
    Material Stainless Steel
    Carbon Load 15%
    USP Type L1
    Endcapped No
    Packing Material Ultra Aqueous C18
    Particle Shape Spherical
    Support Material Type B Silica
    Technique HPLC
    Max. Temperature 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit