Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column with Trident Inlet Fitting, 3 μm
Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
Supplier: Restek™ 9178315700
Description
The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.Specifications
4.6 mm | |
1.5 mL/min | |
Trident™ inlet fitting | |
Spherical | |
2.5 to 8 | |
1 Ea. | |
L1 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase | |
Column |
3 μm | |
Highly Aqueous (up to 100%) Mobile Phases | |
100 mm | |
3 μm | |
100 Å | |
80°C | |
aQ C18 | |
15% | |
No | |
Stainless Steel (316) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction