Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing

Rugged, reversed-phase column with a well-balanced retention profile. Restek Ultra Aqueous C18 Columns can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses.

Manufacturer:  Restek™ 9178533700

 View more versions of this product

Catalog No. 06-716-572


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

15%
3.2mm
5μm
Reverse phase separations of polar analytes, compatible with highly aqueous (up to 100%) mobile phases
30mm
Stainless Steel
Type B Silica
5μm
100Å
HPLC Column
HPLC
Ultra Aqueous C18
No
0.5mL/min.
Trident™ inlet fitting
Proprietary polar modified and functionally bonded C18
4000psi
Spherical
2.5 to 8
80°C
L1
Ultra Aqueous C18
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit