Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing

Rugged, reversed-phase column with a well-balanced retention profile. Restek Ultra Aqueous C18 Columns can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses.

Manufacturer: Restek™ 9178551

 View more versions of this product

Catalog No. 06-716-575

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 4000psi
    Packing Material Ultra Aqueous C18
    Particle Size 5μm
    Stationary Phase Ultra Aqueous C18
    Type HPLC Column
    Support Material Type B Silica
    Diameter (Metric) Inner 1mm
    Carbon Load 15%
    Ligand Type Proprietary polar modified and functionally bonded C18
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    Column Type Ultra Aqueous C18
    Particle Shape Spherical
    For Use With Reverse phase separations of polar analytes, compatible with highly aqueous (up to 100%) mobile phases
    Film Thickness 5μm
    Length (Metric) 50mm
    Material Stainless Steel
    Includes N/A
    Endcapped No
    Flow Rate 0.05mL/min.
    Pore Size 100Å
    pH 2.5 to 8
    Technique HPLC
    USP Type L1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit