Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing and Trident Fittings

Designed for selective and reliable HPLC applications

Manufacturer: Restek™ 9178362700

 View more versions of this product

Catalog No. 06-716-549

  Check Availability
Add to Cart

    Specifications

    Particle Shape Spherical
    pH 2.5 to 8
    Type HPLC Column
    Temperature 80°C
    Column Type C18
    Carbon Load 15%
    Endcapped No
    Diameter (Metric) Inner 2.1mm
    Packing Material Silica
    Mobile Phase Compatibility Highly aqueous
    USP Type L1
    Length (Metric) 150mm
    Pore Size 100Å
    Particle Size 3μm
    Includes Trident™ inlet fitting

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit