Restek™ Ultra HPLC Columns with C1 Column Packing, 3um Particle Size

For selective and reliable HPLC applications

Manufacturer: Restek™ 9101332700

 View more versions of this product

Catalog No. 06-714-807

  Check Availability
Add to Cart

    Specifications

    Column Type Ultra C1
    Flow Rate 0.31mL/min.
    Packing Material Ultra C1
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 100Å
    pH 2.5 to 8
    Stationary Phase Ultra C1
    Film Thickness 3μm
    Type HPLC Column
    Length (Metric) 30mm
    Material 316 Stainless Steel
    Support Material Silica
    Technique HPLC
    Diameter (Metric) Inner 2.1mm
    Includes Trident™ inlet fitting
    Carbon Load 5%
    Temperature (Metric) 80°C
    USP Type L13

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit