Restek™ Ultra HPLC Columns with C1 Column Packing, 5µm Particle Size

For selective and reliable HPLC applications

Manufacturer: Restek™ 9101535700

 View more versions of this product

Catalog No. 06-714-848

  Check Availability
Add to Cart

    Specifications

    pH 2.5 to 8
    Stationary Phase Ultra C1
    Type HPLC Column
    Support Material Type B Silica
    Temperature (Metric) 80°C
    Flow Rate 1mL/min.
    Max. Pressure 4000psi
    Packing Material Ultra C1
    Particle Size 5μm
    Pore Size 100Å
    For Use With Polar analytes, shortest chain alkyl phase available for reverse phase separation
    Film Thickness 5μm
    Technique HPLC
    Includes Trident™ inlet fitting
    Max. Temperature 80°C
    USP Type L13
    Endcapped No
    Column Type Ultra C1
    Particle Shape Spherical
    Length (Metric) 30mm
    Material Stainless Steel
    Quantity 10g
    Diameter (Metric) Inner 4.6mm
    Carbon Load 5%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit