Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C1 Column Packing, 5µm Particle Size

For selective and reliable HPLC applications

Manufacturer:  Restek™ 9101575700

 View more versions of this product

Catalog No. 06-714-869


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

5%
No
1mL/min.
Trident™ inlet fitting
Stainless Steel
Type B Silica
5μm
100Å
80°C
L13
Ultra C1
4.6mm
5μm
Polar analytes, shortest chain alkyl phase available for reverse phase separation
250mm
4000psi
Spherical
2.5 to 8
10g
HPLC Column
Reverse phase chromatography
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit