Restek™ Ultra HPLC Columns with C18 Column Packing, 3um Particle Size

Similar in pore size to Pinnacle II™ columns, but with greater retention

Manufacturer: Restek™ 9174362700

 View more versions of this product

Catalog No. 06-716-302

  Check Availability
Add to Cart

    Specifications

    Column Type Ultra C18
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 100Å
    pH 2.5 to 8
    Stationary Phase Ultra C18
    Film Thickness 3μm
    Type HPLC column
    Length (Metric) 150mm
    Diameter (Metric) Inner 2.1mm
    Includes Trident Inlet Fitting
    Ligand Type Monomeric C18
    Phase C18, octadecylsilane
    Carbon Load 20%
    Temperature (Metric) 80°C
    USP Type L1
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit